EZ1902-RF Kokopelli Weathervane with Roof Mount

  • Mfr # EZ1902-RF
  • Zoro # G403765237
product price: 
$
86.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ1902-RF
Zoro #
G403765237
UPC #
616913960265
Country of Origin
China

Description

Bring the mystical spirit of Kokopelli into your yard or garden with this weathervane. The humpbacked flute player is a symbol of fertility and restoration -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Kokopelli Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews