This item is Discontinued.

Ezgeneration 200 ft. Coax SVGA Monitor Extension Cable HDDB15M-F EZ535573

This item is Discontinued.

Ezgeneration

200 ft. Coax SVGA Monitor Extension Cable HDDB15M-F (Discontinued)

Mfr # EZ535573
Zoro # G403915144
UPC # 723902034026
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ535573
Zoro #
G403915144
UPC #
723902034026
Country of Origin
China

Description

Coaxial VGA Video Extension Cables are designed to provide the highest video quality possible. coaxial VGA cables eliminate picture "ghosting" and fuzzy images inherent to non-coaxial cables and provide superior EMI interference protection by using ferrite cores near the connector ends. They are available in a wide range of lengths from 6 ft. to 200'.
  • Type: Display extender.
  • Length: 200'.
  • Connector(s): 1 x 15 pin HD D-Sub (HD-15) - male.
  • Connector(s) (Other Side): 1 x 15 pin HD D-Sub (HD-15) - female.
  • Cable Features: Molded.
  • Ratings & reviews