This item is Discontinued.

Ezgeneration 825VA 450W UPS w/;LCD EZ60844

This item is Discontinued.

Ezgeneration

825VA 450W UPS w/;LCD (Discontinued)

Mfr # EZ60844
Zoro # G603972725
UPC # 654204188318
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ60844
Zoro #
G603972725
UPC #
654204188318
Country of Origin
China

Description

The Intelligent LCD UPS is ideal power protection for individuals running a stand-alone PC in their home or office. Real-time system vitals can be viewed from the Intelligent Crystal-Blue LCD display and the unit can be conveniently placed in a workstation cabinet or directly on the desktop. LCD diagnostics include: Input Voltage Level Output Voltage Level Battery Capacity Runtime Load Level On Battery Overload Wiring Fault and Silent Mode.
  • Type: Standby UPS.
  • Batteries: 1 Sealed Lead Acid User Replaceable.
  • Receptacles: 4 x NEMA 5-15R - Battery/Surge- protected 4 x NEMA 5-15R - Surge-protected.
  • Plug/Connector Type: NEMA 5-15P.
  • Input Voltage Range: 100 V AC to 140 V AC.
  • Form Factor: Desktop.
  • Load Capacity: 825 VA/450 W.
  • Dimensions: 6.5" Height x 11" Width x 3.5" Depth.
  • Input Voltage: 110 V AC.
  • Backup/Run Time: 0.03 Hour 450 W Full Load 0.13 Hour 225 W Half Load.
  • Interfaces/Ports: USB.
  • Battery Recharge Time: 8 Hour Typical.
  • Output Voltage: 120 V AC Battery Operation
  • Green Compliant: Yes.
  • Green Compliance Certificate/Authority: RoHS.
  • Dataline Protection: RJ-11 Phone RJ-45 Network.
  • Frequency: 60 Hz Input 60 Hz Output.
  • Overload Protection: Resettable Circuit Breaker.
  • Switching Time: 4 ms.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews