This item is Discontinued.

This item is Discontinued.
Deluxe Monitor Stand With Drawer (Discontinued)
Mfr #
EZ33480
Zoro #
G304001960
UPC # 654204013832
Country of Origin China
Category Monitor Mounts & Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ33480
- Zoro #
- G304001960
- UPC #
- 654204013832
- Country of Origin
- China
Description
Simple and modern style monitor stand with elevated platform surface. Raises monitor to eye level for comfortable viewing. Drawer to maximize desktop space and minimize clutter. Accommodates monitors up to 24 in. & printer, or other office machines. Font slot hold most tablets and phones.
Features- Product Type - Monitor Riser
- Total Number of Drawers - 1
- Maximum Screen Size Supported - 24 in.
- Maximum Load Capacity - 33.07 lbs.
- Color - Gray