This item is Discontinued.

Ezgeneration DVI-I Dual Link Display Cable 6ft 1 x DVI-D Digital  1 x DVI-D Digital Cable Black EZ79029

This item is Discontinued.

Ezgeneration

DVI-I Dual Link Display Cable 6ft 1 x DVI-D Digital 1 x DVI-D Digital Cable Black (Discontinued)

Mfr # EZ79029
Zoro # G904044770
UPC # 654204314533
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ79029
Zoro #
G904044770
UPC #
654204314533
Country of Origin
China

Description

Easily connect your PC or Mac computer to flat panel displays digital CRT displays projectors and HDTV without losing any signal quality with DVI analog and digital display dual-link cables. With a faster stronger signal than standard VGA monitor cables DVI dual-link cables mean crystal-clear digital images instantly.
  • Type: Display cable.
  • Length: 6 ft.
  • Connector(s): 1 x 29 pin combined DVI male.
  • Connector(s) (Other Side): 1 x 29 pin combined DVI male.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews