This item is Discontinued.

Ezgeneration Gel Keyboard Wrist Rest Pad- 19in.x2-.88in.x.75in.- Gray EZ127012

This item is Discontinued.

Ezgeneration

Gel Keyboard Wrist Rest Pad- 19in.x2-.88in.x.75in.- Gray (Discontinued)

Mfr # EZ127012
Zoro # G403977975
UPC # 654204639063
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ127012
Zoro #
G403977975
UPC #
654204639063
Country of Origin
China

Description

Wrist rest pad is designed for use with keyboards. Gel-filled Lycra surface conforms to wrists and palms for soothing comfort. Nonskid base holds wrist pad firmly in place on desk.
  • Color: Gray.
  • Dimensions: 19" x 2.87" x 0.75".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews