This item is Discontinued.

This item is Discontinued.
Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)
Mfr #
EZ649295
Zoro #
G303918351
UPC # 661541492213
Country of Origin China
Category Straight Blade Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ649295
- Zoro #
- G303918351
- UPC #
- 661541492213
- Country of Origin
- China
Details
- Item
- Duplex Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back, Side
- Grounding
- Grounded
- Housing Color
- Light Almond
- Mount Type
- Flush
- Standards
- CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
- Resistance Properties
- Tamper Resistant
- Flange Type
- Non-Flanged