This item is Discontinued.

This item is Discontinued.
Sound Oasis Sleep Therapy Pillow with Volume Control Speakers (Discontinued)
Mfr #
EZ71523
Zoro #
G803928829
UPC # 654204259056
Country of Origin China
Category Bluetooth & Smart Speakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ71523
- Zoro #
- G803928829
- UPC #
- 654204259056
- Country of Origin
- China
Description
The sound oasis sleep therapy pillow allows users to enjoy their favorite music or sounds in optimal relaxation and comfort. with two high fidelity, ultra-thin stereo speakers positioned deep within the pillow, users can surround their head with sound for enhanced therapy or privacy. due to popular demand, it now includes in-line volume control.
Two ultra-thin speakers positioned deep within pillow for comfortable use.
High quality stereo sound.
In-line volume control for effort less volume control.
Hypoallergenic polyester fiberfill.
Dimensions: 26" x 20" x 7".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov