This item is Discontinued.

Ezgeneration Wood Tones Over-Ear Headphones; Black - Beech Wood EZ866327

This item is Discontinued.

Ezgeneration

Wood Tones Over-Ear Headphones; Black - Beech Wood (Discontinued)

Mfr # EZ866327
Zoro # G603971568
UPC # 753153474289
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ866327
Zoro #
G603971568
UPC #
753153474289
Country of Origin
China

Description

The Griffin WoodTones Over-Ear Headphones are an audio match made in heaven. The headphones impart warm overtones that accentuate the mid-range, allowing vocals to come alive, and low frequency bass emerges without distorting harmonics or clarity-destroying echoes. But, it's not all about audio. The WoodTones enclosure is so lightweight, and the plush ear pads are so comfortable, you can wear them for extended periods without fatigue. And, for added convenience, the detachable cable includes a built-in mic with controls that allow you to control Siri, answer calls, and control music.

Features
  • Headphones feature real hand-turned wood enclosures with a unique woodgrain
  • Wooden housing enhances voice and bass frequencies without coloring the sound
  • Features 50mm moving coil neodymium magnet drivers for powerful sound
  • Earphones pivot over 90-degrees for easy storage and listening
  • One-size-fits-all headband is easily adjustable so you can get a comfortable fit
  • Lightweight design and rectangular-shaped earpads allow for tons of lasting comfort when listening for long hours
  • Includes a detachable 3.5mm cable with built-in mic so you can answer calls without reaching for your device
  • Built-in mic also has controls for Siri, answering and hangup and audio play, pause, next/previous track
Specifications
  • Color: Black & Beech
  • Compatibility: Devices with 3.5mm headphone jack
  • Impedance: 32 ohms
  • Sensitivity: 108 dB 3 dB
  • Frequency Response: 20 to 20,000 Hz
  • Warranty: One Year Limited Manufacturer Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.