Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 63801H-2RSC0SRL
- Zoro # G824151831
product price:Â
$
54.49
/ea
Key Features
Industry Number
SS63801 2RS
Miniature Bearing
Yes
Lubricant Material
Multitemp SRL
Ring Material
Stainless Steel
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63801H-2RSC0SRL
- Zoro #
- G824151831
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- SS63801 2RS
- Miniature Bearing
- Yes
- Lubricant Material
- Multitemp SRL
- Ring Material
- Stainless Steel
- Closure
- Double Sealed
- Cage Material
- Stainless Steel
- System of Measurement
- Metric
- Number of Rows
- One
- Resistance Properties
- Corrosion-Resistant
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- Outer Ring Type
- Shield/Seal Groove
- Maximum Speed
- 19,800 RPM
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Contact
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Series
- Metric Series Miniature Ball Bearings
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 21 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.