Shop EZO
See all product information
Create Account
RadialBallBrg, SS, 31000 RPM, SSR6 ZZ, 3/8"
- Mfr # SR6ZZA3K25AF2
- Zoro # G124152705
product price:Â
$
10.29
/ea
Sold in multiples of 2 for $20.58
Key Features
Series
Inch Series Miniature Ball Bearings
Dynamic Radial Load Capacity
750 lbf
Miniature Bearing
Yes
Maximum Temperature
300 Degrees F
Lubricant Material
Aeroshell Fluid 12 Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR6ZZA3K25AF2
- Zoro #
- G124152705
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Inch Series Miniature Ball Bearings
- Dynamic Radial Load Capacity
- 750 lbf
- Miniature Bearing
- Yes
- Maximum Temperature
- 300 Degrees F
- Lubricant Material
- Aeroshell Fluid 12 Oil
- ABEC Rating
- 3
- Maximum Speed
- 31,000 RPM
- Closure
- Double Shielded
- Cage Material
- Stainless Steel
- Industry Number
- SSR6 ZZ
- Static Radial Load Capacity
- 256 lbf
- System of Measurement
- Inch
- Ring Material
- Stainless Steel
- Number of Rows
- One
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Ball Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Resistance Properties
- Corrosion-Resistant
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 750 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.