
Fixed Glass Shower Screen with Oil Rubbed Bronze Finish 30in x60in - Water Repellent - 3/8in Temper
Mfr # MSD1-30-60OB
Zoro # G022589481
product price:Â $553.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MSD1-30-60OB
Zoro #
G022589481
UPC #
817940028625
Country of Origin
United States
Dimensions
Size
30" x 60"
Details
Color
Oil Rubbed Bronze
Description
This is a high-quality Shower Screen, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.