
Frameless Corner Swing Single Hinged Glass Shower Door Ravello Series with Chrome Finish 28in x75
Mfr # SHRO28X75CH
Zoro # G922588898
product price:Â $602.99
/eaKey Features
Size
28" x 75"
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SHRO28X75CH
Zoro #
G922588898
UPC #
810057109164
Country of Origin
United States
Dimensions
Size
28" x 75"
Details
Color
Chrome
Description
This is a high-quality Shower Door, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.