Shop FABLON
Create Account
FAB10309 Scroll Flower Static Window Film
- Mfr # FAB10309
- Zoro # G503983968
product price:Â
$
37.99
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
- FAB10309
- Zoro #
- G503983968
- UPC #
- 8718483103096
- Country of Origin
- Netherlands
Description
This elegant floral scroll static cling is a wonderful addition to any plain glass surface. Add a beautiful design to your shower screen, or create some privacy by applying to your bathroom window. Static cling window film is easy to apply and remove- simply cut to size, spray water on to the window, and squeegee into position. Just peel off when you want to change your design! The Scroll Flower Window Static Cling comes on a 26.57" x 59" roll and can be cut to fit any area.
Features- Fablon sticky back plastic
- Static cling technology
- No adhesive required
- Ideal way to enhance plain glass
- Easy to remove
- Dimension: 0.125" H x 59" W x 26.57" L