Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 1/4"-20, 1 1/4 in L, Steel, Grade 2, Black Oxide, 100 PK
- Mfr # U08300.025.0125
- Zoro # G4460197
product price:Â
$
5.79
/pk of 100, $0.06/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08300.025.0125
- Zoro #
- G4460197
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 1/4 in
- Neck Height
- 9/64 in
- Drill Size
- 17/64 in
- Square Width
- 0.260 in
- Square Height
- 0.156 in
- Head Height
- 9/64 in
- Length
- 1-1/4"
- Head Dia.
- 0.594 in
- Dia./Thread Size
- 1/4"-20
- Head Width
- 37/64 in
- Minimum Neck Height
- 1/8 in
- Maximum Neck Width
- 17/64 in
- Maximum Head Diameter
- 19/32 in
- Minimum Head Height
- 1/8 in
- Maximum Neck Height
- 5/32 in
- Neck Width
- 1/4 in
- Screw Size
- 1/4 in
- Minimum Head Diameter
- 9/16 in
- Maximum Head Height
- 9/64 in
- Minimum Neck Width
- 1/4 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.