Shop ZORO SELECT

Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 in L, Countersunk Head, Steel, Zinc-Plated, 10 PK

  • Mfr # U01037.050.0200
  • Zoro # G2081992

product price: 
$
8.69
/pk of 10, $0.87/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
2 in
Material
Steel
Finish
Zinc-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01037.050.0200
Zoro #
G2081992
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Steel
Finish
Zinc-Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Countersunk
Tensile Strength (PSI)
SAE J 429
Head Type
#3 Flat
Fastener Industry Standards
SAE J-429
Item
Plow Bolt
Meets/Exceeds
SAE J 429
Head Angle (Deg.)
80
Head Shape
Round
Finish Type
Zinc Plated
Standards
SAE J-429
Dimensional Standards
ASME B18.9
Maximum Head Angle
82 Degrees
Tensile Strength
120,000 psi
Thread Fit
2A
Pack Size
Small Pack
Neck Type
Square
Manufacturer Location
Globally Sourced
Thread Style
Partially Threaded
Thread Pitch
1/2"-13
Material Quality Standards
SAE J429
Type
#3 Flat
Grade
5
Basic Material
Carbon Steel
Material Grade
Grade 5
Fastener Thread Type
UNC (Coarse)
Head Type - Plow Bolts
#3 Flat
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Shell Material
Steel

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 0.945 in, Head Height 27/64 in, Head Angle (Deg.) 80, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products