Shop ZORO SELECT

Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Countersunk Head, Steel, Zinc-Plated, 25 PK

  • Mfr # U01037.037.0150

  • Zoro # G2786524


product price: 
$
9.39
/pk 25, $0.38/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1 1/2 in
Material
Steel
Finish
Zinc-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01037.037.0150
Zoro #
G2786524
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1 1/2 in
Square Width
0.387 in
Head Dia.
0.708 in
Head Height
5/16 in
Embedded Length
1 1/2 in
Neck Width
3/8 in
Screw Size
3/8 in
Overall Length
1 1/2 in
Embedded Head and Neck Height
5/16 in
Head Width
3/8 in
Minimum Thread Length
1 in
Length
1 1/2 in
Dia./Thread Size
3/8"-16
Maximum Head Width
3/8 in
Maximum Head Height
5/16 in
Wire Rope Length
1 1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc-Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Countersunk
Head Type
#3 Flat
Meets/Exceeds
SAE J 429
Item
Plow Bolt
Head Angle (Deg.)
80
Tensile Strength (PSI)
SAE J 429
Fastener Industry Standards
SAE J-429
Maximum Head Angle
82 Degrees
Thread Pitch
3/8"-16
Dimensional Standards
ASME B18.9
Tensile Strength
120,000 psi
Thread Fit
2A
Neck Type
Square
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Thread Style
Partially Threaded
Material Grade
Grade 5
Fastener Finish
Zinc Plated
Type
#3 Flat
Fastener Thread Direction
Right Hand
Grade
5
Head Type - Plow Bolts
#3 Flat
Fastener Thread Type
UNC (Coarse)
Basic Material
Carbon Steel

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 0.708 in, Head Height 5/16 in, Head Angle (Deg.) 80, Package Quantity 25

Ratings & reviews

Explore more products