CAD
Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
- Mfr # U31830.013.0050
- Zoro # G0318739
CAD Available
product price:Â
$
2.39
/pk of 100, $0.02/ea
Key Features
Flat Head
Phillips Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U31830.013.0050
- Zoro #
- G0318739
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.4, IFI-113
- Head Angle (Deg.)
- 82
- Head Color
- Silver
- Application
- Steel to Steel
- Point Type
- BSD
- Type
- Self-Drilling Screw
- Pack Size
- Small
- Dimensional Standards
- RoHS Compliant
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 1/2 in
- Drive Size
- #2
- Drill Point Size
- 2
- Head Dia.
- 0.238 in to 0.262 in
- Overall Length
- 1/2 in
- Maximum Head Width
- 17/64 in
- Head Width
- 0.262 in
- Washer Outside Diameter
- 0.328 in
- Maximum Head Height
- 1/32 in
- Wire Rope Length
- 1/2 in
- Thread Size
- #6-20
- Length
- 1/2 in
Description
The ZORO SELECT - U31830.013.0050 is a self-drilling screw suitable for use in various industrial and commercial settings, such as metal fabrication, construction, and assembly. These screws are equipped with a drill point at the end that allows them to be driven directly into materials without pre-drilled holes, potentially reducing labor time and effort.
- Application: Can be used in various industrial tasks such as attaching different materials to metal of specific gauges or securing roofing panels.
- CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
- Drive & Size: Requires Phillips #2 tool fitting for installation or removal.
- Fastener Length: Measures 1/2 in from point to underside of head, determining penetration depth and material security.
- Finish: Zinc Plated coating is intended to potentially improve durability, corrosion resistance, appearance, grip during installation, and may reduce friction.
- Head Type & Diameter: Flat head type with diameter ranging from 0.238 in to 0.262 in ensures secure fit and proper load distribution.
- Screw Material: Constructed from steel that could contribute to its strength and corrosion resistance in some specific industrial applications
- Screw Size & Thread Style: #6 size fully threaded along the entire length which can potentially provide secure fastening in some industrial applications
- Standards Compliance: Complies with ASME B18.6.4 and IFI-113 standards which indicate adherence to certain technical specifications related to design safety performance
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.