Shop ZORO SELECT
See all product information
Create Account
Coiled Spring Pin, 5/32 in Outside Dia, 4 in L, Steel, 50 PK
Mfr # U39150.015.0200
Zoro # G2528480
product price:Â
$
15.19
/pk of 50, $0.30/ea
Key Features
Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U39150.015.0200
- Zoro #
- G2528480
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 4 in
- Overall Length
- 2"
- Chamfer Diameter
- 0.152 in
- Fits Hole Dia. (Min.-Max.)
- 0.155-0.160 in
- Nominal Diameter
- 5/32 in
- Chamfer Length Reference
- 0.048 in
- Outside Dia.
- 5/32 in
- Outside Diameter Tolerance
- Max 0.168, Min 0.161
- Usable Length
- 2 in
- Fits Maximum Hole Diameter
- 5/32 in
- Fits Minimum Hole Diameter
- 5/32 in
- Maximum Chamfer Length
- 0.048 in
- Shank Length Tolerance
- +/-0.025 in
- Chamfer Length (Max.)
- 0.048 in
Description
Coiled Spring Pin, 5/32 In. dia,2 In. L,Coiled,PK50, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 2 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in