00-1554 6 x 23 in. Colpac Heavy-Duty Black Urethane Reusable Cold Pack; Neck

  • Mfr # 00-1554
  • Zoro # G403882064
product price: 
$
65.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00-1554
Zoro #
G403882064
UPC #
-
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

The Col-PaC re-usable cold pack offers an effective method of applying cold therapy to a localized area. Place pack in a chilling unit or freezer. Packs remain pliable and soft even below freezing. Pack maintains its therapeutic temperature level for up to thirty minutes. Chilled pack should be applied to treatment area using either a towel or a Relief Pak cover. Has polyurethane exterior, which is more supple and maintains its flexibility at a lower temperature than the vinyl packs neck - 6" x 21"

Features
  • Colpac Heavy-Duty Black Urethane Reusable Cold Pack, Neck
  • Place pack in a chilling unit or freezer
Specifications
  • Color: Black
  • Size: 6 x 23 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews