Shop FABRICATION ENTERPRISES
Create Account
10-0300 Pouch Variable Wrist and Ankle Weight; Red
- Mfr # 10-0300
- Zoro # G203766724
product price:Â
$
75.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-0300
- Zoro #
- G203766724
- UPC #
- 714905006820
- Country of Origin
- United States
Description
Features
- The Pouch Variable Wrist and Ankle Weight offers an adjustable weight solution that is comfortable to wear
- The total resistance is varied by inserting or removing the individual weight packets
- Each variable weight comes with 5 weight packets (for example, a 5-lb Pouch weight comes with five 1-lb weights)
- Each weight belts is color coded to identify maximum capacity
- Pouch Variable Wrist and Ankle Weight - 2.5 lbs., 5 x 0.5 lbs. inserts
- Color - Red
- Dimension - 12 x 0.5 x 4.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov