Shop FABRICATION ENTERPRISES
Create Account
10-0304 Pouch Variable Wrist and Ankle Weight - Blue
- Mfr # 10-0304
- Zoro # G503765311
product price:Â
$
146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-0304
- Zoro #
- G503765311
- UPC #
- 714905006868
- Country of Origin
- United States
Description
Features
- The Pouch Variable Wrist and Ankle Weight offers an adjustable weight solution that is comfortable to wear
- The total resistance is varied by inserting or removing the individual weight packets
- Each variable weight comes with 5 weight packets (for example, a 5-lb Pouch weight comes with five 1-lb weights)
- Each weight belts is color coded to identify maximum capacity
- Pouch Variable Wrist and Ankle Weight
- Item Weight - 20 lbs.
- Color - Blue
- Dimension - 18 x 1 x 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.