10-0956 CanDo Theraputty Exercise Material; 2 Oz.; Tan - XX-Soft

  • Mfr # 10-0956
  • Zoro # G003766412
product price: 
$
42.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10-0956
Zoro #
G003766412
UPC #
714905007797
Country of Origin
United States

Description

Features
  • CanDo Theraputty hand exercise material is the standard in resistive hand exercise material
  • Each color-coded putty has a different consistency ranging from xx-soft for strengthening the weakest grasp to extra-firm for developing a stronger grip
  • CanDo Theraputty material is gluten, latex and casein free
  • Color - Tan
  • Size - XX-soft
  • Dimension - 3.25 x 1.5 x 3.25 in.
  • Item Weight - 2 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews