10-3331-2 5 lbs Cando Adjustable Ankle Weight - Green; 2 Count
- Mfr # 10-3331-2
- Zoro # G803991328
product price:Â
$
88.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-3331-2
- Zoro #
- G803991328
- UPC #
- 715000000000
- Country of Origin
- China
Description
The Adjustable Cuff wrist or ankle weight comes standard with a D-ring closure for snug fit and padded interior for comfortable fit. The weight ships with weight inserts pre-inserted into the weight pockets. These inserts can be removed from the weight pockets to adjust the weight of the exerciser. The weight is color-coded to identify maximum weight.
Features- Cando Adjustable Ankle Weight
- 2 Each
- Color: Green
- Size: 5 lbs
- Dimension: 14.5" x 0.5" x 4.75"
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.