10-4001R Cando Standard Finger Flexion Glove; Large & Extra Large - Right
- Mfr # 10-4001R
- Zoro # G303951730
product price:Â
$
35.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-4001R
- Zoro #
- G303951730
- UPC #
- 714905099228
- Country of Origin
- China
Description
Cando Standard Finger Flexion Glove
The CanDo Standard Finger Flexion Glove increases flexion of MP, PIP and DIP joints. It is made of soft stretch nylon with eyelets at each fingertip. The glove increases hand and finger strength after surgery or injury by compressing and extending fingers The measured width at MP joint sizing for the large/extra-large size is 3.5 to 4.5 inches. Included with the standard glove is one wrist hook and 4 rubber bands. Fits right hand only.
Specifications- Hand: Right
- Size: Large & Extra Large
- Dimension: 13" x 0.5" x 4.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.