10-5284 Cando Exercise Band Pep Pack - Black; Silver & Gold

  • Mfr # 1236257
  • Zoro # G703898871
product price: 
$
30.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1236257
Zoro #
G703898871
UPC #
715000000000
Country of Origin
China

Description

The CanDoLow-Powder exercise band PEPpack can be used for a progressive resistance exercise program. Each Peppack comes with three different 4-foot bands and an illustrated instruction/exercise chart. Each exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. CanDohigh quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training. It has become a staple of many physical therapy programs.

CanDoexercise band is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. CanDois to use the Thera-Bandcolor sequence so resistance level is easily identified. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver, gold. Uniform width - each band is 5" wide. CanDolow powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of CanDoexercise band.

Specifications
  • Color: Black, Sliver & Gold
  • Dimension: 8" x 0.2" x 5"
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews