10-5384 Cando Exercise Tubing Pep Pack - Difficult Black; Silver & Gold Tubing

  • Mfr # 1272781
  • Zoro # G203709202
product price: 
$
32.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1272781
Zoro #
G203709202
UPC #
-
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

The CanDo Low-Powder exercise tubing PEP pack can be used for a progressive resistance exercise program. Each PEP pack comes with three different 6-foot tubing and an illustrated instruction/exercise chart. Easy Level comes with yellow, red and green exercisers. Each exerciser is packed in a polybag. Simply remove exercise band from polybag and it is ready to use. CanDo high quality latex resistive exercise tubing has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a staple of many physical therapy programs. CanDo exercise tubing is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. CanDo is licensed to use the Thera-Band color sequence so resistance level is easily identified. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver, gold. CanDo low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of CanDo exercise tubing. Low Powder Exercise Tubing Pep Pack - Challenging with Black, Silver, and Gold tubing

Features
  • CanDo Exercise Tubing Pep Pack
Specifications
  • Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews