Shop FABRICATION ENTERPRISES

10-5753 Cando Exercise Band 5 ft. Singles; Green

  • Mfr # 1407555
  • Zoro # G303767911

product price: 
$
23.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1407555
Zoro #
G303767911
UPC #
714905078360
Country of Origin
China

Description

CanDo resistive band exerciser is pack in a polybag. Simply remove exercise band from polybag and it is ready to use. CanDo high quality synthetic latex-free exercise band has been used for physical therapy and athletic training by clinics, fitness centers and individuals since 1987. It has become a well known staple of many physical therapy programs. The latex free formula has been specially created to mimic the stretch characteristics of latex band. CanDo exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color-coded according to the exercise band's resistance. CanDo is licensed to use the Thera-Band color sequence so resistance level is easily identified. Each band is 5 inches wide and 5 feet long. Box 30 green bands which are Medium in resistance.

Features
  • Cando Exercise Band 5 ft. Singles
  • Latex-Free
Specifications
  • Color: Green
  • Size: 5'
  • Dimension: 4" x 6" x 11"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.