Shop FABRICATION ENTERPRISES

10-6164 5 ft. Singles Val-U-Band Exercise Band; Blueberry 4

  • Mfr # 1557670
  • Zoro # G503768022

product price: 
$
15.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1557670
Zoro #
G503768022
UPC #
714905078537
Country of Origin
China

Description

Val-u-Band Latex-Free Exerciser Bands are perfect for rehabilitation, fitness, physical therapy and athletic training. Additionally, they are great for anyone using them for stretching, muscle toning, improving balance and conditioning all major muscle groups. They come as pre-pack 5'singles. The Val-u-Band Exercise Band is a top-of-the-line exercise band solution, being Latex-free while still providing all the functionality and benefits of a band with Latex. So versatile, these bands are super for upper and lower body exercises that are simple, easy to do and can be performed anywhere. Lightweight, compact and portable, the Latex-free formula mimics the stretch, contraction and strength characteristics of a Latex band. The high quality and superior characteristics of these bands are why they are used in physical therapy and athletic training by clinics, fitness centers and individuals nationwide. Perfect for home and personal use, each pack contains 1 (one) 5-foot individual Blueberry (Resistance Level - 4) Band. Effective when used alone or with handles and anchors. These bands feature the same tear and burst strength as a Latex-band. A well-known staple of most physical therapy offices, clinics and gyms because they are durable, powderless and textured for easy gripping. Individual strips can be reused repeatedly.

Features
  • Singles Val-U-Band Exercise Band
  • Latex-Free
Specifications
  • Color: Blueberry 4
  • Size: 5 ft.
  • Dimension: 4" x 0.2" x 5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.