10-6342 Sup-R Band; Red; 25 Yard

  • Mfr # 1622682
  • Zoro # G403767903
product price: 
$
64.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1622682
Zoro #
G403767903
UPC #
714905056702
Country of Origin
China

Description

Sup-R Band Latex-Free Exerciser Rolls are perfect for rehabilitation, fitness, physical therapy and athletic training. Additionally, they are great for anyone using them for stretching, muscle toning, improving balance and conditioning all major muscle groups. pack in a dispenser box, simply unroll the desired length of exercise band from the box and cut with scissors. The Sup-R Exercise Band is the premium exercise band solution, being Latex-free while still providing all the functionality and benefits of a band with Latex. So versatile, these bands are super for upper and lower body exercises that are simple, easy to do and can be performed anywhere. Lightweight, compact and portable, the TPE Latex-free formula mimics the stretch, contraction and strength characteristics of a Latex band. The high quality and superior characteristics of these bands are why they are used in physical therapy and athletic training by clinics, fitness centers and individuals nationwide. This is a 25-yard roll of the Red (Light) Band. Exercise bands are effectivewhen used alone or with handles and anchors. Made with Thermoplastic Elastomer, which gives the bands the same tear and burst strength as a Latex-band. They are a well-known staple of most physical therapy offices, clinics and gyms because they are durable, powderless and textured for easy gripping. The 25-yard rolls can be used in all dispenser systems/racks.

Features
  • Sup-R Band
  • Latex-Free
Specifications
  • Color: Red
  • Size: 25 Yard
  • Dimension: 7" x 7" x 6"

Ratings & reviews