10-6454 Cando Exercise Band 5 ft. Singles; Blue

  • Mfr # 1663590
  • Zoro # G103767692
product price: 
$
22.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1663590
Zoro #
G103767692
UPC #
714905067753
Country of Origin
China

Description

Cando Exercise Band 5 ft. Singles

CanDo resistive band exerciser is pack in a polybag. Simply remove exercise band from polybag and it is ready to use. CanDo high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a well known staple of many physical therapy programs. CanDo exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color-coded according to the exercise band's resistance. CanDo is licensed to use the Thera-Band color sequence so resistance level is easily identified. Each band is 5 inches wide and 5 feet long. CanDo low powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of CanDo exercise band. Comes with one blue band which are heavy in resistance.

Specifications
  • Color: Blue
  • Size: 5'
  • Dimension: 4" x 0.2" x 5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.