12-0920 0-78 in. 0-198 cm Baseline Wall Growth Chart
- Mfr # 12-0920
- Zoro # G904131036
product price:Â
$
55.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-0920
- Zoro #
- G904131036
- UPC #
- 715000000000
- Country of Origin
- China
Description
The Baseline Wall Growth Chart allows the user to measure height quickly and accurate. It measures height up to 6ft 6in (0-78 inches, 0-198 cm). Place the chart along a wall starting at floor level. The blue text makes the chart easy to read, even in low-lighting situations.
Specifications- Size: 0-78", 0-198 cm
- Dimension: 4" x 4" x 4"
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.