12-1026 Baseline Plastic Absolute Axis - Attachment Only for 12 in. Goniometer

  • Mfr # 12-1026
  • Zoro # G703990377
product price: 
$
22.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12-1026
Zoro #
G703990377
UPC #
714905021953
Country of Origin
United States

Description

Features
  • When attached to the end of one goniometer arm, the standard goniometer is transformed into an Absolute+Axis goniometer
  • The Absolute+Axis (AA) goniometer establishes a "true" vertical or horizontal to the start point of a measurement
  • Many goniometric measurements require one arm of the goniometer to be positioned either horizontally or vertically
  • The other arm is then lined-up with the patient’s body part
  • Until now, the practitioner had to assume or eyeball the vertical or horizontal position
  • This interpolation is often incorrect and introduces measurement error
  • The Absolute+Axis goniometer removes measurement variability and allows the practitioner to concentrate on correct placement of the other goniometer arm and the patient's body position
  • Some measurements the AA goniometer is designed to improve are: shoulder and hip rotation (internal, external); cervical flexion, extension, rotation and side bending; hamstring flexibility; and active ROM
  • AA Attachment only for 12 inch Goniometer
  • Dimension - 2 x 0.25 x 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews