Shop FABRICATION ENTERPRISES
Create Account
12-1034HR Baseline XTender HiRes 360 ISOM Goniometer
- Mfr # 12-1034HR
- Zoro # G804131938
product price:Â
$
50.89
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
- 12-1034HR
- Zoro #
- G804131938
- UPC #
- 714905076724
- Country of Origin
- China
Description
The xtender hires 360 isom goniometer measures the axis and range of motion of either large or small joints. The head can move 360 degrees and has three easy-to-read scales. The primary scale, which is found in the white ring of the head, reads in 1 increments. The stainless-steel arms screw into the goniometer easily and can extend from 12.5" To 33" for larger measurements.
Specifications- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material