13-1375 Intensity Twin Stim III TENS & EMS

  • Mfr # 13-1375
  • Zoro # G303898585
product price: 
$
121.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13-1375
Zoro #
G303898585
UPC #
-
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

The InTENSity Twin Stim III is a portable electrotherapy device featuring two therapeutic modes: TENS and EMS therapy, which are used for pain relief and electrical stimulation. When operating in TENS mode, the unit has four modes and when operating in EMS mode, three modes. An industry leader at 105 mA, this device comes standard with an AC adaptor. Simple-to-operate, portable electrotherapy device for pain management. Unit combines TENS and EMS therapy for optimal treatment. Four modes for TENS therapy: Burst, Normal, Mod 1 and Mod 2. Three modes for EMS therapy: Synchronous, Asynchronous and Delay. Comes complete with carrying case, two sets of lead wires, 9-volt battery, AC adaptor, manual and pack of four self-adhesive reusable electrodes. Power Source: Standard 9-volt battery or AC adaptor. InTENSity Twin Stim III TENS and EMS

Features
  • Intensity Twin Stim III TENS & EMS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews