Shop FABRICATION ENTERPRISES

13-1470 Us1000 Portable Ultrasound

  • Mfr # 13-1470
  • Zoro # G004036712

product price: 
$
114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13-1470
Zoro #
G004036712
UPC #
714905080349
Country of Origin
China

Description

The US 1000 offers effectiveultrasound therapy by generating deep ultrasonic waves within body tissues to treat pain, muscle spasms and joint stiffness. The portable unit comes as a complete kit with carrying case, AC adaptor, ultrasound gel and manual. Therapeutic ultrasound device that generates deep heat to effected area. Device must be used with ultrasound gel to conduct the ultrasound energy to the skin. Three power output settings. Output Frequency: 1.0 MHz +- 10%. Temporal Maximum Power: 4 W +- 20%. Output Intensity: Low 1.6 W, Medium 2.6W, High 4.6 W. Duty Cycle: Low 8%, Medium 14%, High 29% Output Mode: Pulse. Pulse Width: 8% 05 mS +- 10%. Repetition Rate: 150 Hz +- 10%. Timer Setting: 30 minutes with auto off.

Features
  • Us1000 Portable Ultrasound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.