Shop FABRICATION ENTERPRISES
Create Account
13-5310-20 4 x 6 in. Universal Size Point Relief Lidospot Pain Relieving Patch; Pack of 20
- Mfr # 13-5310-20
- Zoro # G304084680
product price:Â
$
81.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13-5310-20
- Zoro #
- G304084680
- UPC #
- 715000000000
- Country of Origin
- China
Description
LidoSpot pain relieving patches provide long-lasting pain relief. Each patch contains the highest permissible amount of lidocaine (4%) without a prescription and 1% menthol. The patch is large enough to fit areas such as the thigh and can be cut to fit small, hard to fit areas such as the wrist or elbow. Use a LidoSpot patch after a pain treatment regimen to provide relief for up to 12 hours.
Features- Pack of 20
- Size: 4" x 6"
- Dimension: 7.25" x 0.5" x 8.5"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.