24-7033T 2 in. Fabric Hook and Eye Self-Adhesive Loop; 10 yards Dispenser Box; Tan

  • Mfr # 24-7033T
  • Zoro # G803913917
product price: 
$
46.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24-7033T
Zoro #
G803913917
UPC #
-
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

Self-adhesive back bulk loop material can attached directly to object with sticky-back material. sticky-back is protected with film until it is ready for use. Hook material can be mated with loop material to create a secure, yet removable bond. 2" self-adhesive loop material, 10 yard dispenser box, tan

Features
  • Self-adhesive back bulk loop material can attached directly to object with sticky-back material
  • 10 Yard Dispenser Box
Specifications
  • Color: Tan
  • Size: 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews