Shop FABRICATION ENTERPRISES
Create Account
30-1795 38 cm Cando Plastic Mobile Ball Chair with Back & without Arms Ball; Child
- Mfr # 30-1795
- Zoro # G803708841
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-1795
- Zoro #
- G803708841
- UPC #
- 715000000000
- Country of Origin
- China
Description
CanDo plastic ball chair includes either a 50 cm (adult) or 38 cm (child) inflatable exercise ball and chair base. The mobile ergonomic seating systems combine the benefits of ball therapy with the convenience of a chair base. Ball held securely in place by the base. Casters glide on carpet or hard surfaces. Light assembly required.
Specifications- Size: 38 cm
- Dimension: 23" x 20" x 18"
- Weight Capacity: 150 lbs
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.