32-1491 Cando Wall Mat Hanger - 10 Mat Capacity

  • Mfr # 32-1491
  • Zoro # G503914450
product price: 
$
102.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32-1491
Zoro #
G503914450
UPC #
-
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

CanDo Sup-R Mat exercise mats are high quality closed cell foam exercise mats that are tough enough for clinic, school and fitness center. Mats can be hung for storage with rubberized grommets (except for the 40" wide Jupiter and Saturn mats). These latex free and phthalate free mats have a soft cushioned feel. Closed-cell NBR foam provides excellent elasticity, energy absorption and resistance. Mats are ribbed on both sides for anti-skid traction when in use, and ventilation when in storage. The mats are treated with anti-microbial material that is triclosan free. The mats float in water and can be used for hydrotherapy (do not use as life saving device; when in water always use with adult supervision). Mats are tear proof and scratch resistant and do not take a compression set. Wall mat hanger, 86" L x 8" H x 16" D, 10 capacity

Features
  • CanDo Wall Mat Hanger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews