50-1502BLK 8 in. x 3.25 ft. Dycem Non-slip Material; Roll - Black

  • Mfr # 50-1502BLK
  • Zoro # G803708636
product price: 
$
73.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50-1502BLK
Zoro #
G803708636
UPC #
715000000000
Country of Origin
China

Description

Original Dycem anti-slip material is 0.4mm thick. It is non-slip on both sides and flexible. Flexibility allows it to flex and fit around object. Easily cut piece from reel. Material can be used for a variety of applications: For gait re-education and balance activities; Can be used under hands, feet and knees.

To stabilize equipment or limbs in weight bearing exercises; Under plates for eating and dining; Beneath people’s feet and on seats to help improve positioning and posture when standing or sitting. Material is reusable and easy to clean. Latex free.

Specifications
  • Color: Black
  • Dimension: 8" x .2" x 39"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews