50-1502G 8 in. x 3.25 ft. Dycem Non-Slip Material Roll; Forest Green

  • Mfr # 50-1502G
  • Zoro # G803899211
product price: 
$
74.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50-1502G
Zoro #
G803899211
UPC #
714905020017
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

Original Dycem anti-slip material is 0.4mm thick. It is non-slip on both sides and flexible. Flexibility allows it to flex and fit around object. Easily cut piece from reel. Material can be used for a variety of applications: For gait re-education and balance activities; Can be used under hands, feet and knees; To stabilize equipment or limbs in weight bearing exercises; Under plates for eating and dining; Beneath people's feet and on seats to help improve positioning and posture when standing or sitting. Material is reusable and easy to clean. Latex free. roll, 8"x3-1/4 foot, forest green

Features
  • Flexibility allows it to flex and fit around object
  • Material is reusable and easy to clean
Specifications
  • Color: Forest Green
  • Size: 8 in. x 3.25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews