Shop FABRICATION ENTERPRISES

50-1507BLK 16 in. x 3.25 ft. Dycem Non-Slip Material Roll; Black

  • Mfr # 50-1507BLK
  • Zoro # G603899121

product price: 
$
97.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50-1507BLK
Zoro #
G603899121
UPC #
-
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

Original Dycem anti-slip material is 0.4mm thick. It is non-slip on both sides and flexible. Flexibility allows it to flex and fit around object. Easily cut piece from reel. Material can be used for a variety of applications: For gait re-education and balance activities; Can be used under hands, feet and knees; To stabilize equipment or limbs in weight bearing exercises; Under plates for eating and dining; Beneath people's feet and on seats to help improve positioning and posture when standing or sitting. Material is reusable and easy to clean. Latex free. roll, 16"x3-1/4 foot, black

Features
  • Flexibility allows it to flex and fit around object
  • Material is reusable and easy to clean
Specifications
  • Color: Black
  • Size: 16 in. x 3.25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.