Shop FABRICATION ENTERPRISES

61-0022 7.3 oz Weighted Cutlery; Straight Teaspoon

  • Mfr # 61-0022
  • Zoro # G404084641

product price: 
$
36.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61-0022
Zoro #
G404084641
UPC #
715000000000
Country of Origin
China

Description

Designed to be attractive and functional utensils for those afflicted with Parkinson's Disease and other illnesses that cause hand tremors. A slight indentation places the fingers in a comfortable position.

The soupspoon has a recessed edge and a slightly deeper bowl to assist in preventing spills. Each utensil weights approximately 7.3 oz. (207 gram). They have solid handles and can be placed in any dishwasher. Polished 18/0 Stainless Steel.

Specifications
  • Capacity: 7.3 oz
  • Dimension: 6" x 1.25" x 1.25"
  • Weight: l lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.