Shop FABRICATION ENTERPRISES
Create Account
CanDo Exercise Tubing W/ Handles, Full Body Set -18", 36", 48"), Blue, 3/Set
- Mfr # 1433487
- Zoro # G005608673
product price:
$
75.55
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
- 1433487
- Zoro #
- G005608673
- UPC #
- -
- Country of Origin
- China
Description
Cando exercise tubing with handles, full body set -18", 36", 48"), blue, 3/set lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room!! two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. Cando is licensed to use the thera-band color sequence so resistance level is easily identified. The tubing with handles exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver. Length represents length of tubing from end to end when unit is laid flat and is taut. Cando low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions. 3 piece full body set -18", 36", 48"), blue, heavy.