CanDo Slim White PE Foam Roller, Half-Round, 3" Dia. x 36"L
- Mfr # 30-2116
- Zoro # G305658910
product price:Â
$
16.59
/ea
Sold in multiples of 2 for
$33.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-2116
- Zoro #
- G305658910
- UPC #
- 714905009791
- Country of Origin
- United States
Description
Cando slim white pe foam roller, half-round, 3" dia. X 36"l polyethylene foam rollers are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The foam is strong enough to be used by large adults and active children. Foam rollers are available in 48", 36", 30", 24", 18" and 12" lengths and 3", 4", 6" or 8" diameters with either a round (circular) or half-round (semi-circular) profile. Polyethylene foam rollers are available with standard formula in white and blue. They are also available with anti-microbial additive, in beige. 6" x 36" and 6" x 12" half rollers available sliced or fully extruded so that the bottom has an integral skin. Choose the roller that is right for you!!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.