Shop FABRICATION ENTERPRISES
Additional $250.00 delivery surcharge applies per item.
See details
Create Account
Electric Pedestal Hi-Low Treatment Table, 1-Section, 76"L x 27"W x 24" - 36"H
- Mfr # 15-1536
- Zoro # G605737766
product price:Â
$
9,130.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-1536
- Zoro #
- G605737766
- UPC #
- -
- Country of Origin
- United States
Description
electric hi-low 1-section table with footswitch control. Non-skid adjustable glides. Top section: one piece. Width: 27", length: 76". The single pedestal is equipped with a one-step caster system and footswitch and offers a full 27"width top along with a 400 lb. Lifting capacity. The am-sp series operates in a range of 24" from the floor to a maximum height of 35-1/2". It also elevates with no end shift, so it can be used in a smaller area, saving precious space in your office or treatment room. Features: 34 oz. Heavy-duty handcrafted vinyl upholstery with permablock3 bacterial protection. 1-1/2" firm density foam tops. Radiused, seamless corners on upholstered components. Top sections have welded steel support frames. Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Footswitch control. 110 volts, 60 hz motor. (220 volts, 50 hz available on special order). One-step caster system. 400 lb. Lifting weight capacity to accommodate the larger patient. Available in various color options. note: to select a specific table color, please call global's customer service prior to placing order. (800) 645-1232.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.