Shop FABRICATION ENTERPRISES
Additional $250.00 delivery surcharge applies per item.
See details
Create Account
Manual Bariatric Hi-Low Steel Mat Platform Table, 900 lb Capacity, 84"L x 48"W x 20" - 30"H
- Mfr # 15-1558
- Zoro # G505737729
product price:Â
$
8,951.99
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
- 15-1558
- Zoro #
- G505737729
- UPC #
- -
- Country of Origin
- United States
Description
Manual bariatric hi-low steel mat platform table, 900 l. Capacity, 84"l x 48"w x 20" - 30"h bariatric mat platform table is welded with an all steel frame. Hand crank: 20"- 30". 2" firm density foam mat. Height adjustable: 20"- 30". 900 lb. Weight capacity. Firm density foam available in various color options. note: to select a specific table color, please call global's customer service prior to placing order. (800) 645-1232.