Shop FABRICATION ENTERPRISES
Create Account
TOGU Brasil Base Plus Balance Trainer, 15" Diameter x 4", Green
- Mfr # 30-4060
- Zoro # G105656970
product price:Â
$
399.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-4060
- Zoro #
- G105656970
- UPC #
- 714905066879
- Country of Origin
- Germany
Description
Togu brasil base plus balance trainer, 15" diameter x 4", green brasil base plus is a new and adjustable balance training tool. It combines an airfilled part and a stable base plate - two pieces of equipment rolled into one, providing even more training and therapy options for sensorimotor functions and coordination. The brasil base plus is ideal for physiotherapy, home fitness training and for brasil group classes in the gym. The airfilled surface is balance trainer and balance board in one piece. It enhances also body awareness, blood circulation and concentration. Particularly suitable for balance exercises on one leg in physiotherapy and functional training - can also be used upside down!! with extra skid-proof material for absolute safety. 330lb/150kg weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.