FTS7333 Performance Shock Absorber
- Mfr # F37-FTS7333
- Zoro # G003728878
product price:Â
$
95.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F37-FTS7333
- Zoro #
- G003728878
- UPC #
- 674866000148
- Country of Origin
- China
Description
Fabtech Performance Shock Absorbers are specially designed to work together with your suspension system to provide superior performance and ride control. The absorbers feature high velocity 9-stage valving and a closed cell foam insert which will provide excellent dampening capabilities while reducing shock fade at higher speeds.
Features- Twin Tube Hydraulic Construction
- Closed Cell Foam Insert
- High Flow 9 Stage Valving
- Polyurethane Bushings
- Type - Hydraulic
- Extended Length - 28.45 in.
- Compressed Length - 16.67 in.
- Rod Diameter - 2.38 in.
- Make - Chevrolet, Dodge, Ram, Ford, GMC, Nissan
- Fits Various Models
- Year - 1981 - 2014
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.